Kaba Access Control

Auxiliary Push Button Lock with Turn and Deadbolt in Polished Brass

Part #K71080341  |  Manufacturer Part #P2031BLL-626-41

Color/Finish: Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium duty 25mm mortise deadbolt
  • Polished brass 2-3/8 backset
  • Fast code change whilst unit fitted
  • Mechanical retraction of bolt upon entry of correct sequence of code

ADA Compliant

Specifications

ADA Compliant: Yes

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Door Hardware Type: Lock

Lock Type: [Deadbolt, Keyless Entry]

Type: K71080341