Kaba Access Control

Auxiliary Push Button Lock with Turn and Deadbolt in Satin Chrome

Part #K710226D41  |  Manufacturer Part #E2031XSLL-626-41

Color/Finish: Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aux push-button lock with turn
  • One inch tubular Db with flat front faceplate
  • Backset: 2-3/4"

ADA Compliant

Specifications

ADA Compliant: Yes

Color Finish: Satin Chrome

Color Finish Category: Chromes

Door Hardware Type: Lock

Lock Type: [Deadbolt, Keyless Entry]

Type: K710226D41