Kaba Access Control

Cylinder Mechanical Push Button Lock with Lever in Satin Chrome

Part #K5021BWL26D41  |  Manufacturer Part #LR1011-26D-41

Color/Finish: Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cylindrical keyless lock with lever
  • Combination entry and key override
  • For Best and Compatibles (Best, Arrow & Falcon Small Format IC Cores)

ADA Compliant

Specifications

ADA Compliant: Yes

Color Finish: Satin Chrome

Color Finish Category: Chromes

Door Hardware Type: Handle & Lock Set

Lock Type: Keyless Entry

Type: K5021BWL26D41