Kaba Access Control

Cylinder Push Button Knob in Satin Chrome

Part #K1021B26D41  |  Manufacturer Part #1021B-26D-41

Color/Finish: Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Push-button lock with key override
  • Prepared for best and compatibles IC core

ADA Compliant

Specifications

ADA Compliant: Yes

Color Finish: Satin Chrome

Color Finish Category: Chromes

Door Hardware Type: Handle & Lock Set

Lock Type: [Handle Lock, Keyless Entry]

Type: K1021B26D41