Kaba Access Control

Cylinder Push Button Lock Knob in Satin Chrome

Part #K101126D41  |  Manufacturer Part #1011-26D-41

Color/Finish: Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Push-button access only
  • Single access code
  • Highly weather resistant
  • No key over-ride

ADA Compliant

Specifications

ADA Compliant: Yes

Color Finish: Satin Chrome

Color Finish Category: Chromes

Door Hardware Type: Handle & Lock Set

Lock Type: Keyless Entry

Type: K101126D41