Cylinder Push Button Lock with Lever in Satin Chrome

You last purchased this on
 
Kaba Access Control

Cylinder Push Button Lock with Lever in Satin Chrome

This product requires certification to purchase.
You last purchased this on
 
Kaba Access Control

Cylinder Push Button Lock with Lever in Satin Chrome

  • Fast #
  • Part #K5021XSWL26D41
  • Item #4869551
  • Manufacturer Part #LRP1020B-26D-41
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No electrical wiring, electronics or batteries
  • Extra heavy duty lock
  • Fully mechanical push-button access
  • For Schlage "C" key
  • ASA 161 door prep with additional holes required
  • ASA strike plate
  • Non-handed (reversible) lever for easy installation and versatility
  • Weather resistant
  • Backset: 2-3/4"
  • For door thickness: 1-3/8" - 2-1/4"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Door Hardware Type:
Handle & Lock Set
Lock Type:
Handle Lock, Keyless Entry