Cabinet Lock Wafer Ductile End throw in Satin Chrome

Part #KC960226D41  |  Item #4869437  |  Manufacturer Part #7102-26D-41

$90.00 EACH

Color/Finish: Satin Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spring latch mechanism, supplied with parts for end-throw
  • Designed for 5/8"-7/8" material thickness
  • The locks may be installed in a horizontal, or vertical position

Specifications

ADA Compliant: No

Color Finish: Satin Chrome

Color Finish Category: Chromes

Door Hardware Type: Lock

Lock Type: [Deadbolt, Keyless Entry]