E-Plex® 8-15/16 x 3-5/16 in. Cylinder Push Button Lever in Satin Chrome

Part #KLR101126D41  |  Item #4869433  |  Manufacturer Part #E2031BLL-626-41

$510.00 EACH

Color/Finish: Satin Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single code access
  • No key override

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: E-Plex®

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 2-13/16 in

Door Hardware Type: Handle & Lock Set

Handle Type: Lever

Height: 8-15/16 in

Lock Type: [Handle Lock, Keyless Entry]

Width: 3-5/16 in