E-Plex® 8-7/8 x 3-3/8 in. Right Hand Cylinder Push Button Lever in Satin Chrome

Part #KLR1021B26D41  |  Item #4869524  |  Manufacturer Part #5021XSWL-26D-41

$580.00 EACH

Color/Finish: Satin Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Push-button lock with key override
  • Prepared for best and compatibles IC core

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 156.2

Collection: E-Plex®

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 3-3/16 in

Door Hardware Type: Handle & Lock Set

Handle Type: Lever

Height: 8-7/8 in

Lock Type: [Handle Lock, Keyless Entry]

Product Type: Right Hand

Width: 3-3/8 in