E-Plex® Left Hand Cylinder Push Button Lever in Satin Chrome

Part #KLR1021S26D41  |  Item #4869427  |  Manufacturer Part #E5031XSWL-626-41

$580.00 EACH

Color/Finish: Satin Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Push-button lock with key override
  • Prepared for "Schlage" core for right hand or right hand reverse doors

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A156.25

Collection: E-Plex®

Color Finish: Satin Chrome

Color Finish Category: Chromes

Door Hardware Type: Handle & Lock Set

Handle Type: Lever

Lock Type: [Handle Lock, Keyless Entry]

Product Type: Left Hand