DESCRIPTION

  • 5-pin and drilled for 6 pin
  • For Schlage® systems
  • Furnished with Ilco® Look Alike® keys
  • Rekeyable to original manufacturer's system
  • Thread size is 1.150" x 32 UNS

Kaba Ilco Schlage® 1-1/8 in. Mortise Cylinder in Satin Chrome

I7185SCD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Schlage®
Color Finish
Satin Chrome
Color Finish Category
Chromes
Length
1-1/8 in
Material
Brass

Starting at
$11.69
EACH
  • QUANTITY