1-1/8 in. Brass Mortise Cylinder with Sargent LA-LC Keyway in Satin Chrome
1-1/8 in. Brass Mortise Cylinder with Sargent LA-LC Keyway in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SARGEANT A-C
- Keyed Different
- 5 Pin, Drilled 6 pin
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Diameter:
- 1-9/25 in
- Length:
- 1-1/8 in
- Material:
- Brass
- UL Listed:
- No