DESCRIPTION

  • Fits the I008 key duplication machine
  • Milling type cutter

Kaba Ilco 2-1/4 in. Cutter for Key Machine

I23RF

Material:

Steel

SPECIFICATIONS

ADA Compliant
No
Diameter
2-1/4 in
Material
Steel
Volts
110V

Starting at
$53.58
EACH
  • QUANTITY