Kaba Ilco

2-1/4 in. Steel Cutter for Key Machine

Part #I23RF  |  Manufacturer Part #23RF

Material:

Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Milling type cutter
  • Fits the I008 key duplication machine

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Diameter: 2-1/4 in

Material: Steel

Type: I23RF

Volts: 110V