Mailbox Key in Gold (Box of 50)

You last purchased this on
 
Kaba Ilco

Mailbox Key in Gold (Box of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kaba Ilco

Mailbox Key in Gold (Box of 50)

  • Fast #
  • Part #INA12BR
  • Item #4804674
  • Manufacturer Part #NA12-BR
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • MISC switches
  • 1069 lbs
  • Extremely durable
  • Residential and commercial use
  • Home and office use
  • Taylor line
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Coating:
Nickel
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Depth:
1/8 in
Height:
2-1/8 in
Mailbox Accessory Type:
Mailbox Key
Material:
Brass
Package Quantity:
Box of 50
Size:
2-1/8 in x 3/8 in x 1/8 in
Width:
3/8 in