Brass Rim Cylinder in Bright Brass

You last purchased this on
 
Kaba Ilco

Brass Rim Cylinder in Bright Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kaba Ilco

Brass Rim Cylinder in Bright Brass

  • Fast #
  • Part #I7015KS803KD
  • Item #4626124
  • Manufacturer Part #7015KS8-03-KD
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes trim ring, mounting plate and break-off screws
  • 5-pin and drilled for 6 pin
  • For doors 1-3/8" to 2-1/4" thick
  • For Kwikset® systems
  • Rekeyable to original manufacturer's system
  • Furnished with Ilco® Look Alike® keys
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Bright Brass
Door Hardware Type:
Repair Part
Length:
2-1/4 in
Material:
Brass