DESCRIPTION

  • Nylon brushes are safer and last longer than conventional wire brushes
  • Soft-touch brush fits all Ilco® machines

Kaba Ilco Brush for Key Machine

I8140051

Material:

Plastic

SPECIFICATIONS

ADA Compliant
No
Height
8-1/2 in
Material
Plastic
Material Type
Nylon
Volts
110V
Width
15-1/2 in

Starting at
$18.49
EACH
  • QUANTITY