1-1/2 x 17/20 in. Brass Key in Polished Brass (Box of 50)

You last purchased this on
 
Kaba Ilco

1-1/2 x 17/20 in. Brass Key in Polished Brass (Box of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kaba Ilco

1-1/2 x 17/20 in. Brass Key in Polished Brass (Box of 50)

  • Fast #
  • Part #IIN8BR
  • Item #7221916
  • Manufacturer Part #IN8-BR
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ilco cam lock key
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Door Hardware Type:
Key
Material:
Brass
Package Quantity:
Box of 50
Product Type:
Blank Key
Size:
1-1/2 in x 17/20 in