DESCRIPTION

  • 5-pin and drilled for 6 pin
  • For Schlage® systems
  • For doors 1-3/8" to 2-1/4" thick
  • Furnished with Ilco® Look Alike® keys
  • Includes trim ring, mounting plate and break-off screws
  • Rekeyable to original manufacturer's system

Kaba Ilco Conventional Rim Cylinder

I7015SC826DKD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$128.3
EACH
  • QUANTITY