DESCRIPTION

  • Built in circuit breaker protection
  • Dial type depth adjustment system greatly simplifies calibration and improves accuracy
  • Durable titanium nitride coated cutter
  • Manual operation
  • Permanently lubricated cutter spindle shaft ball bearings
  • Soft-touch deburring brush
  • Super Jaw 3, “secure grip”, four-position vise jaws
  • Wide spacing between vise jaws accommodates longer keys

Kaba Ilco Key Machine

I045HD110

Material:

SPECIFICATIONS

ADA Compliant
No
IsAcceptableImage
Material
Steel
Volts
110V

Starting at
$1109.69
EACH
  • QUANTITY

DOCUMENTS