Mailbox Key in Nickel Plated (Box of 50)
Mailbox Key in Nickel Plated (Box of 50)
Frequently Purchased Together
Product Details
- National mailbox key
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- Depth:
- 1/8 in
- Height:
- 2-1/8 in
- Mailbox Accessory Type:
- Mailbox Key
- Material:
- Brass
- Package Quantity:
- Box of 50
- Weight:
- 0.0625 lb
- Width:
- 3/8 in