DESCRIPTION

  • 5-pin and drilled for 6 pin
  • For Schlage® systems
  • For doors 1-3/8" to 2-1/4" thick
  • Furnished with Ilco® Look Alike® keys
  • Includes trim ring, mounting plate and break-off screws
  • Rekeyable to original manufacturer's system

Kaba Ilco Schlage® Rim Cylinder in Bright Brass

I7015SC803KD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Schlage®
Color Finish
Bright Brass
Color Finish Category
Brass Tones
Length
2-1/4 in
Material
Brass

Starting at
$128.3
EACH
  • QUANTITY