Left Hand Cylinder with Lever in Satin Chrome

Part #KE2031BLL62641  |  Item #4869440  |  Manufacturer Part #9190000-26D-41

$500.00 EACH

Color/Finish: Satin Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electronic keyless lock
  • Key in lever Schlage C or Best type SFIC less core
  • Heavy duty commercial grade 1 lockset with ADA lever
  • Lock is easily programmed via keypad or with optional Eplex Software
  • Most recent 1000 lock events are recorded, software is required to view events
  • Holds 100 codes
  • PIN access, passage, lockout

Specifications

ADA Compliant: No

Color Finish: Satin Chrome

Color Finish Category: Chromes

Door Hardware Type: Lock

Handle Type: Lever

Lock Type: [Deadbolt, Keyless Entry]

Product Type: Left Hand