Powerpoint Cylinder with Lever in Satin Chrome

Part #KP2031BLL62641  |  Item #4869457  |  Manufacturer Part #LL1021S-26D-41

$675.00 EACH

Color/Finish: Satin Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PowerStar electronic keyless lock
  • PowerStar self powered, lock generates its own power with every turn of the lever, no batteries
  • Heavy duty commercial grade 1 lockset with ADA lever
  • Lock is easily programmed via keypad or with optional Eplex Software
  • Most recent 1000 lock events are recorded, software is required to view events
  • Holds 100 codes
  • PIN access, passage, lockout
  • Small format-best or equivalent (6 or 7 Pin) interchangeable core (core not included)

ADA Compliant

Specifications

ADA Compliant: Yes

Color Finish: Satin Chrome

Color Finish Category: Chromes

Door Hardware Type: Handle & Lock Set

Handle Type: Lever

Lock Type: [Handle Lock, Keyless Entry]

Security Grade: 1