Simplex® 7-3/8 x 3-1/8 in. Excess Trim with Lever Left Hand in Satin Chrome

Part #KLLP1020B26D41  |  Item #4869531  |  Manufacturer Part #LR1021S-26D-41

$645.00 EACH

Color/Finish: Satin Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exit trim pushbutton lock with key override
  • Prepared for best and compatibles IC core for left hand or left hand reverse doors

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 156.2

Collection: Simplex®

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 3-13/16 in

Door Hardware Type: Handle & Lock Set

Handle Type: Lever

Height: 7-3/8 in

Lock Type: [Handle Lock, Keyless Entry]

Product Type: Left Hand

Width: 3-1/8 in