Simplex® 7-3/8 x 3-1/8 in. Excess Trim with Lever Right Hand in Satin Chrome

Part #KLRP1020B26D41  |  Item #4869477  |  Manufacturer Part #1011-26D-41

$645.00 EACH

Color/Finish: Satin Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lever mechanical pushbutton lock
  • Single access code one easy to manage code for all users factory handed
  • Right handed, not field reversible
  • Small format less core
  • Compatible with most leading brands of exit devices

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 156.2

Collection: Simplex®

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 3-13/16 in

Door Hardware Type: Handle & Lock Set

Handle Type: Lever

Height: 7-3/8 in

Lock Type: Keyless Entry

Product Type: Left Hand

Width: 3-1/8 in