Simplex® Cylindrical Push Button with Left Hand Lock Lever in Bright Brass

Part #KLL1021B26D41  |  Item #4869535  |  Manufacturer Part #7108-03-41

$580.00 EACH

Color/Finish: Bright Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Push-button lock with key override
  • Prepared for best and compatibles IC core

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 156.2

Collection: Simplex®

Color Finish: Bright Brass

Color Finish Category: Brass Tones

Door Hardware Type: Lock

Handle Type: Lever

Lock Type: [Deadbolt, Keyless Entry]

Product Type: Left Hand