1000 ft. 12/2 ga Minican Cable

You last purchased this on
 

1000 ft. 12/2 ga Minican Cable

This product requires certification to purchase.
You last purchased this on
 

1000 ft. 12/2 ga Minican Cable

  • Fast #
  • Part #K1704B60T00
  • Item #3361320
  • Manufacturer Part #1704B60T00
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Length:
1000 ft
Material:
Copper
UL Listed:
Yes
Volts:
600V
Wire Gauge (AWG):
12/2 ga