DESCRIPTION

  • Annealed bare copper insulated with high-grade PVC
  • Direct burial
  • For use in accordance with Article 340 and applicable parts of the National Electric Code
  • Gauge 10/2 with ground
  • Stranding is 1/0.1019"
  • Sunlight resistance
  • Temperature rating is -25 to 60° C
  • UL Listed per UL 493 for use in underground feeder and branch circuits

Kalas Manufacturing 10 ga 2-Conductors Underground Feeder Cable with Guard

UFCG102

Length:

SPECIFICATIONS

Gauge
10
Length
250 ft
Material
Plastic
Outside Diameter
227/1000 in
UL Listed
Yes
Volts
600V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS