12 ga 1000 ft. 2-Conductors Underground Feeder Cable with Guard

You last purchased this on
 
Kalas Manufacturing

12 ga 1000 ft. 2-Conductors Underground Feeder Cable with Guard

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kalas Manufacturing

12 ga 1000 ft. 2-Conductors Underground Feeder Cable with Guard

  • Fast #
  • Part #UFCG1221000
  • Item #252931
  • Manufacturer Part #460013.03.010
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Temperature rating is -25 to 60° C
  • UL Listed per UL 493 for use in underground feeder and branch circuits
  • Annealed bare copper insulated with high-grade PVC
  • Stranding is 1/0.0808"
  • Sunlight resistance
  • Gauge 12/2 with ground
  • Direct burial
  • For use in accordance with Article 340 and applicable parts of the National Electric Code
  • Requires Certification

Documents


Specifications

Application:
Underground
Cable or Wire Type:
Underground Feeder Cable
Diameter - Outside:
21/100 in
ISO:
ISO 14001:2004, ISO 9001:2008
Length:
1000 ft
Material:
Plastic
Material Type:
PVC
Product Type:
Cable
Temperature Range:
60 to 25 Deg C
Thickness:
0.060 in
UL Listed:
UL 493
Volts:
600V
Wire Gauge (AWG):
12/2 ga