12 ga 500 ft. 3-Conductors Twisted Pump Wire with Guard
12 ga 500 ft. 3-Conductors Twisted Pump Wire with Guard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-conductor submersible pump cable
- UL Listed per UL 83 Type THW as Deep Well Submersible Pump Cable
- Annealed bare stranded copper conductors insulated with PVC in a flat parallel construction
- Resistant to water, acid, abrasion, alkalis, flame, gas and oil
- Stranding is Solid/0.0808"
- Twisted nominal O.D. is 0.414"
- Gauge 12/3 with ground
- For wiring within the casing of deep well submersible water pumps
Documents
Specifications
- Diameter - Outside:
- 207/500 in
- Gauge (metal):
- 12 ga
- Length:
- 500 ft
- Material:
- Plastic
- UL Listed:
- Yes
- Volts:
- 600V