DESCRIPTION

  • Annealed bare stranded copper conductors insulated with PVC in a flat parallel construction
  • Cable is sequentially marked
  • For wiring within the casing of deep well submersible water pumps
  • Gauge 12/2 with ground
  • Multi-conductor submersible pump cable
  • Nominal O.D. is 0.19" min x 0.61" max
  • Resistant to water, acid, abrasion, alkalis, flame, gas and oil
  • Stranding is 7/0.0385"
  • UL Listed per UL 83 Type THW as Deep Well Submersible Pump Cable

Kalas Manufacturing 12 ga Flat Pump Wire with Ground

FPW122G

Length:

SPECIFICATIONS

Gauge
12
Length
250 ft
Material
Plastic
UL Listed
Yes
Volts
600V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS