DESCRIPTION

  • Annealed bare stranded copper conductors insulated with twisted PVC
  • For wiring within the casing of deep well submersible water pumps
  • Gauge 10/2 with ground
  • Multi-conductor submersible pump cable
  • Resistant to water, acid, abrasion, alkalis, flame, gas and oil
  • Stranding is Solid/0.1019"
  • Twisted nominal O.D. is 0.421"
  • UL Listed per UL 83 Type THW as Deep Well Submersible Pump Cable

Kalas Manufacturing 2500 ft. Twisted Pump Wire with Guard

TPW102G500

MORE SIZES AVAILABLE

  • PRICE

    GAUGE

     

DOCUMENTS

SPECIFICATIONS

Gauge
10
Length
500 ft
Material
Plastic
Outside Diameter
421/1000 in
UL Listed
Yes
Volts
600V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday