DESCRIPTION

  • Annealed bare stranded copper conductors insulated with PVC in a flat parallel construction
  • For wiring within the casing of deep well submersible water pumps
  • Gauge 12/2 with ground
  • Multi-conductor submersible pump cable
  • Resistant to water, acid, abrasion, alkalis, flame, gas and oil
  • Stranding is Solid/0.0808"
  • Twisted nominal O.D. is 0.369"
  • UL Listed per UL 83 Type THW as Deep Well Submersible Pump Cable

Kalas Manufacturing 500 ft. 2-Conductors Twisted Pump Wire with Guard

TPW122G500

  • PRICE

    GAUGE

     

DOCUMENTS

SPECIFICATIONS

Gauge
12
Length
500 ft
Material
Plastic
Outside Diameter
369/1000 in
UL Listed
Yes
Volts
600V