DESCRIPTION

  • Annealed bare solid copper conductors insulated with twisted PVC
  • For wiring within the casing of deep well submersible water pumps
  • Gauge 12 with ground
  • Multi-conductor submersible pump cable
  • Resistant to water, acid, abrasion, alkalis, flame, gas and oil
  • Solid stranding
  • UL Listed per UL 83 Type THW as Deep Well Submersible Pump Cable

Kalas Manufacturing Grade Connection Solid Pump Cable

SPCGC12

  • PRICE

    GAUGE

     

DOCUMENTS

SPECIFICATIONS

Gauge
12
Material
Plastic
UL Listed
Yes
Volts
600V