26 in. 60W 6-Light Pendant in Nordic Brass
Aurora 26 in. 60W 6-Light Pendant in Nordic Brass
Frequently Purchased Together
Product Details
- Made in the China
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Aurora
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Nordic Brass
- Diameter:
- 26 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 19 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 6
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W