6-Light Pendant in Florence Gold
Belmont 6-Light Pendant in Florence Gold
Frequently Purchased Together
Product Details
- Made in the Philippines
Specifications
- ADA Compliant:
- No
- Collection:
- Belmont
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Florence Gold
- Diameter:
- 28-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 6
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W