Kalco Lighting

Cameo 25W 1-Light Candelabra E-12 Incandescent Wall Sconce in Matte Black with Brushed Pearlized Brass

Part #K315421BBB  |  Item #7405857  |  Manufacturer Part #315421BBB

$180.09 EACH

Color/Finish: Matte Black/Brushed Pearlized Brass

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made in the China

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Cameo

Color Finish: Matte Black/Brushed Pearlized Brass

Color Finish Category: Blacks

Depth: 7 in

Diameter: 6 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 10 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

Material: Steel

Number Of Lights: 1

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 25

Weight: 2