60 in. 40W 46-Light Candelabra E-12 Incandescent Pendant in Polished Chrome
Constellation 60 in. 40W 46-Light Candelabra E-12 Incandescent Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With Firenze Clear crystal.
Specifications
- ADA Compliant:
- No
- Collection:
- Constellation
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Firenze Clear
- Height:
- 51 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 46
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 60 in