1-Light Wall Bracket Light in Heirloom Bronze

You last purchased this on
 
Kalco Lighting

Grayson 1-Light Wall Bracket Light in Heirloom Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kalco Lighting

Grayson 1-Light Wall Bracket Light in Heirloom Bronze

  • Fast #
  • Part #K2665HB1100
  • Item #4350292
  • Manufacturer Part #2665HB/1100
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Heirloom Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in the Philippines
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Grayson
Color Finish Category:
Bronze Tones
Color Finish Name:
Heirloom Bronze
Depth:
6 in
Diameter:
6-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Seeded
Height:
19 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
6-1/2 in