16 in. 40W 4-Light Candelabra E-12 Incandescent Flush Mount Ceiling Fixture in Chrome

You last purchased this on
 
Kalco Lighting

Julien 16 in. 40W 4-Light Candelabra E-12 Incandescent Flush Mount Ceiling Fixture in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kalco Lighting

Julien 16 in. 40W 4-Light Candelabra E-12 Incandescent Flush Mount Ceiling Fixture in Chrome

  • Fast #
  • Part #A025741010FR001
  • Item #4852813
  • Manufacturer Part #025741-010-FR001
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With Firenze Clear crystal.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Julien
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
16 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Firenze Clear
Height:
4-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Number of Lights:
4
UL Listed:
Yes
Volts:
120V
Watts:
40 W
Weight:
16 lb
Width:
16 in