27 in. 60W 4-Light Candelabra E-12 Incandescent Convertible Pendant in Tarnished Silver
Palisade 27 in. 60W 4-Light Candelabra E-12 Incandescent Convertible Pendant in Tarnished Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in the Philippines
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Palisade
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Tarnished Silver
- Diameter:
- 27 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 23 lb