60 x 30 in. Soaker Alcove Bathtub with Right Drain in Alpine White

You last purchased this on
 
Kaldewei USA

Cayono 60 x 30 in. Soaker Alcove Bathtub with Right Drain in Alpine White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kaldewei USA

Cayono 60 x 30 in. Soaker Alcove Bathtub with Right Drain in Alpine White

  • Fast #
  • Part #KAL155
  • Item #4833428
  • Manufacturer Part #155
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Scratch, Burn, UV, Chemical and impact resistant
  • Made In Germany
  • Easy to clean
  • Can be installed on Mortar bed or with above the floor feet kit accessory
  • 30 year Warranty
  • 100% Green material
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.1
ASTM:
ASTM F-462
Above Floor Rough:
No
Application:
Residential
Basin Length:
39-37/100 in
Basin Shape:
Rectangle
Basin Width:
15-3/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
35 gal
Collection:
Cayono
Color Finish Category:
Whites
Color Finish Name:
Alpine White
Drain Included:
Yes
Drain Location:
Right
Drain Opening:
2-1/20 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Material:
Steel
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
14 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Size:
60 in x 30 in
UL Listed:
No
Weight:
130.74 lb
cUPC Certified:
No