DESCRIPTION

  • Ceramic Disc Valve
  • Maximum deck thickness of 2 1/2"
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Kallista Counterpoint® 1.2 gpm 3-Hole 2-Lever Handle Lavatory Faucet

KP23200LVA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Counterpoint®
Color Finish
Nickel Silver
Color Finish Category
Nickel Tones
Faucet Mount
Surface Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Brass
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
1-9/16 in
Spout Reach
6-1/2 in
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY