1/2 in. and 3/4 in. NPT Transfer Valve

You last purchased this on
 
Kallista

1/2 in. and 3/4 in. NPT Transfer Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

1/2 in. and 3/4 in. NPT Transfer Valve

  • Fast #
  • Part #KP2951300NA
  • Item #3619612
  • Manufacturer Part #P29513-00-NA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connection 4:
NPT
End Connections:
NPT
Material:
Brass
Trim Only:
No
Valve Size:
1/2 in, 3/4 in
Valve Type:
Transfer Valve
WaterSense Labeled:
No