1/2 in. MPT Connection Pressure Balancing Valve
1/2 in. MPT Connection Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressure-balancing diaphragm design valve
- One-piece diaphragm cartridge design for ease of maintenance
- Brass valve body
- Designed for showerhead and handshower applications
- High-temperature limit setting for added safety
- Mixing valve cycles from “cold” to “hot”
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Connection Type:
- MPT
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 5.0 gpm
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 5-3/4 in