18 x 12 in. No-Hole Rectangular Vessel for P24410-LV-CP Wall Mounted Faucet in White Bronze
18 x 12 in. No-Hole Rectangular Vessel for P24410-LV-CP Wall Mounted Faucet in White Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- P24410-LV-CP Wall Mounted Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- White Bronze
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 5-1/4 in
- IAPMO Listed -:
- No
- Length:
- 18-3/8 in
- Material:
- Cast Bronze
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 3-5/8 in
- Sink Installation Type:
- Undermount
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 11-1/2 in