DESCRIPTION

  • Air-induction technology maximizes the air/water mix for a powerful, even flow
  • Square showerhead on a square engine to reduce visual footprint while maximizing shower spray surface area

Kallista Per Se™ 2 gpm Showerhead (Less Arm)

KP2476000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Per Se™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
4-9/16 in
Showerhead Function
Single
Size
1/2 in
Spray Type
Full
WaterSense Labeled
Yes
Width
4-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY