• Cart

DESCRIPTION

Kallista Bellis® 2 gpm Showerhead with Arm

KP2487100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Bellis®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-5/8 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
9-13/16 in
Material
Brass
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY