DESCRIPTION

Kallista Hampstead® 24 in. Hampstead Towel Bar

KP3070100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Hampstead®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY